Zoro Homepage

Door Lever Lockset, Mechanical, Passage

  • Mfr # RL01SR 4

  • Zoro # G2727413


product price: $69.49
/ea

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Latch, Strike
Key Type
Keyed Alike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL01SR 4
Zoro #
G2727413
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Lip Length
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
2 3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Latch, Strike
Key Type
Keyed Alike
Keyway Type
Arrow A
Location Type
Commercial, Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6 or 7
Series
RL
Style
Flat with Return
Ligature Resistant
No
Mortise / Cylindrical
Cylindrical
Handle Material
Zinc
Features
Sierra Design
Number of Keys
2
ADA Compliant
Yes
Standards
ANSI, UL Listed
Key Material
Brass
Strike Dim.
4-7/8 in x 1-1/8 in
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Item
Door Lockset
Cylinder Core Type
Interchangeable Core Cylinder
Strike Type
Full Lip
Lockset Finish
Satin Brass
Application
Commercial, Multiple Family Residential
Visual Indicator Message
No Message
Lockset Function ANSI Code
F75
Fire Rating
3 hr
Performance Grade
2
Locking/Unlocking Access - Outside
Not Lockable
Includes Core
Core Not Included
ANSI Grade
2
ANSI/BHMA Finish
Satin Brass, Clear Coated
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Lockset Style
RL Rose
Knob/Handle Material
Zinc
Ligature-Resistant
Not Ligature-Resistant

Description

Door Lever Lockset,Mechanical,Passage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.