GL Series Grade 1 Cylindrical Lever Locks
Mfr # GL97-SR-26D-CS
Zoro # G910071463
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Cylinder Core Type
Conventional Cylinder
Width
7.375"
Includes
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL97-SR-26D-CS
Zoro #
G910071463
UPC #
197163300822
Country of Origin
United States
Dimensions
Width
7.375"
Length
8.75"
Details
Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Cylinder Core Type
Conventional Cylinder
Includes
Cylindrical Lock
Color
Satin Chrome
Material
Brass, Bronze
Description
Arrow GL Series Grade 1 heavy duty levers offer an economically pleasing solution for ADA compliance. The GL solution is designed with the installer in mind, providing fewer subcomponents to allow for an easier to install system. Simply put, the GL Series will be your number one choice when economy is your first priority.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.