
Grade 1 Asylum Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway, Satin Stainless
Mfr # HK33-BB-630-CS
Zoro # G509948817
product price:Â $258.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Stainless Steel
Lockset Grade
Grade 1
Material
Stainless Steel
Required Door Thickness
1-3/8 in to 2 in
Lockset Cylinder Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK33-BB-630-CS
Zoro #
G509948817
UPC #
197163141784
Country of Origin
China
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Width (In.)
5 in
Length (In.)
7.625 in
Details
Lockset Finish
Satin Stainless Steel
Lockset Grade
Grade 1
Material
Stainless Steel
Lockset Cylinder Type
Conventional Cylinder
Item
Cylindrical Lock
Features
Asylum
Door Handing
Non-handed
Fire Rated
3 Hours {A}
Description
Grade 1 Asylum Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway, Satin Stainless Steel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.