Grade 1 Cylindrical Lock, Entrance Function, Medeco LFIC Less Core, Sierra Lever, 3-11/32 in. Rose

  • Mfr # QL81-SR-26D-LIC

  • Zoro # G914538610


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Length
8.375
Color
Satin Chrome
Width
7
series
QL Series Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL81-SR-26D-LIC
Zoro #
G914538610
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
8.375
Width
7

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
QL Series Grade 1 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.