Grade 1 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32 in. Rose

  • Mfr # QL82-SR-BSP

  • Zoro # G514538508


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Black Suede Powder Coat
Length
8.375
Width
7
Color
Black Suede Powder Coat
series
QL Series Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QL82-SR-BSP
Zoro #
G514538508
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
8.375
Width
7

Details

Lockset Finish
Black Suede Powder Coat
Color
Black Suede Powder Coat
series
QL Series Grade 1 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.