Grade 2 Classroom Cylindrical Lock, Ball Knob, Conventional Less Cylinder, Bright Brass Finish

  • Mfr # MK17-BD-03-LC

  • Zoro # G409948801


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Brass
Lockset Grade
Grade 2
Material
Brass
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Cylinder Type
Less Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK17-BD-03-LC
Zoro #
G409948801
UPC #
197163141395
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Length (In.)
7.5 in
Width (In.)
3.5 in

Details

Lockset Finish
Bright Brass
Lockset Grade
Grade 2
Material
Brass
Lockset Cylinder Type
Less Cylinder
Features
Classroom
Item
Cylindrical Lock
Door Handing
Non-handed
Fire Rated
3 Hours {A}

Description

Grade 2 Classroom Cylindrical Lock, Ball Knob, Conventional Less Cylinder, Bright Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.