
Grade 2 Cylindrical Lock, Storeroom Function, SFIC Prep Less Core, Rigid Sierra Lever, 3-11/32in Ro
Mfr # MLX12-SR-03-IC
Zoro # G416469931
product price: $97.59
/ea
Free Shipping & Returns
Key Features
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 2
Backset
2-3/4 in
Lockset Finish
Bright Brass
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLX12-SR-03-IC
Zoro #
G416469931
UPC #
197163378920
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Length
7-1/2 in
Width
6.88 in
Height
3.88 in
Details
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 2
Backset
2-3/4 in
Lockset Finish
Bright Brass
Material
VARIES
Series
MLX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.