Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Arrow Lock Grade 2 Pushbutton Hotel Cylindrical Lock, Ball Knob, Conventional Cylinder, Bright Chrome Finish MK15-BD-26

Grade 2 Pushbutton Hotel Cylindrical Lock, Ball Knob, Conventional Cylinder, Bright Chrome Finish (Discontinued)

  • Mfr # MK15-BD-26
  • Zoro # G909948738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK15-BD-26
Zoro #
G909948738
UPC #
197163141401
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Width (In.)
3.5 in
Length (In.)
7.5 in

Details

Lockset Finish
Bright Chrome
Lockset Grade
Grade 2
Material
Brass, Bronze
Lockset Cylinder Type
Conventional Cylinder
Door Handing
Non-handed
Fire Rated
3 Hours {A}
Features
Pushbutton Hotel
Item
Cylindrical Lock

Description

Grade 2 Pushbutton Hotel Cylindrical Lock, Ball Knob, Conventional Cylinder, Bright Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.