Zoro Homepage

Knob Lockset, Mechanical, Privacy

  • Mfr # MK02BD 26D

  • Zoro # G2524562


product price: $72.49
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK02BD 26D
Zoro #
G2524562
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Keyed Different
Series
MK
Lockset Finish
Satin Chrome
Keyway Type
Emergency MK
Backset
2 3/8 in
Standards
ANSI/BHMA A156.2, CUL, FF-H-106C, UL Listed
Style
Ball
Number of Keys
1
Lockset Fire Rating
3 hr
For Use With
Wood or Metal Doors
Ligature Resistant
No
Location Type
Commercial
Strike Type
T-Strike
Pins
0
Knob Material
Wrought Brass
Key Material
Steel
Lockset Performance Strength
Heavy Duty
ADA Compliant
No
Electrical/Mechanical
Mechanical
Strike Dim.
2-3/4 in x 1-1/8 in
Includes
Latch, Strike
Number of Pins
6 or 7
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Wrought Brass
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Push Button
Visual Indicator Location
Inside/Outside
Lockset Style
Ball
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Fire Rating
3 hr
Includes Hardware
Hardware Included
ANSI Grade
2
Mortise/Cylindrical
Cylindrical
Lockset Type
Mechanical
Lockset Function ANSI Code
F76

Description

Knob Lockset,Mechanical,Privacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.