Zoro Homepage

Lever, Satin Chrome, S1100/S1200 Series

  • Mfr # SRX01 26D

  • Zoro # G2727678


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Series
S1100/S1200
Style
Lever
Finish
Satin Chrome
Type
Lever
Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRX01 26D
Zoro #
G2727678
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
4 3/4 in
For Door Thickness
1 3/4 in
Fits Stile Width
3 1/2 in
Overall Width
3 3/8 in
Length - Maximum
4 3/4 in
Door Thickness - Maximum
1 3/4 in

Description

Lever, Mechanical Exit Device Trim, Medium Duty, Door Handing Field Reversible, S1100/S1200 Series, Fire Rated Yes, Color Silver, Satin Chrome Finish, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Application Passage, Overall Length 4 3/4 in, Overall Width 3 3/8 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Style Lever, Features Key Locks and Unlocks, Cylinder Single, Type Lever, Fire Rating - Door Hardware 3 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.