LCN 4010T Series Surface Mounted Closers
- Mfr # 4012V
- Zoro # G910047178
product price:Â
$
71.15
/ea
Key Features
Color
Grey
Finish
Grey
Application
Power Supplies
Includes
Power Supplies
For Use With
Dortronics Power Supplies and Mantraps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4012V
- Zoro #
- G910047178
- UPC #
- 197163234608
- Country of Origin
- Mexico
- Color
- Grey
- Finish
- Grey
- Application
- Power Supplies
- Includes
- Power Supplies
- For Use With
- Dortronics Power Supplies and Mantraps
Description
4000 Series Plug-In Power Supply, 12 Volt Plug-In Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.