Passage Mortise Lock, X Lever, H Escutcheon, Satin Chrome
Mfr # BM01 XH 26D
Zoro # G614532901
product price: $550.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Width
5.75
Length
9.25
Depth
4.5
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM01 XH 26D
Zoro #
G614532901
UPC #
-
Country of Origin
United States
Dimensions
Width
5.75
Length
9.25
Depth
4.5
Details
Finish
Satin Chrome
Color
Satin Chrome
series
BM Series Mortise Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.