RimExitDevice, Alumnum, 36inW, Series S1200

  • Mfr # FS1250F AL

  • Zoro # G8695696


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Series
S1200
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1250F AL
Zoro #
G8695696
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 1/2 in
Door Width - Minimum
32 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
36 in

Details

Series
S1200
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Aluminum
Fire Rated
No
Grade
1
Item
Exit Device
Lockdown Type
Hex Key Dogging
Standards
NFPA 101, NFPA 80, ANSI A117.1, UL and cUL Listed
Performance
Heavy Duty
ADA Compliant
Yes
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Fire Rating
3 hr
Exit Bar Style
Touchbar
ANSI Grade
1
Product Type
Exit Device
Hand Orientation
Non-Handed

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Aluminum Finish, Door Width 36 in, Series S1200, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards NFPA 101, NFPA 80, ANSI A117.1, UL and cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.