Mixing Blade, Stainless Steel, 4, 2 1/2 in

  • Mfr # P-316-25A

  • Zoro # G509919657


product price: $39.29
/ea

Key Features

Material
Stainless Steel
Blade Diameter
2 1/2 in
Number of Blades
4
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-316-25A
Zoro #
G509919657
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
2 1/2 in

Details

Material
Stainless Steel
Number of Blades
4
Material Grade
316

Description

Mixing Blade, Blade Diameter 2 1/2 in, Material Stainless Steel, Number of Blades 4, Material Grade 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.