Shop All Stirrers
Arrow Mixing Products
Stirrer Shaft
Mfr # S-316-12
Zoro # G309947263
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mixer Shaft
- Overall Diameter 3/8 in
- Compatible with Manufacturer Part Number Electric Stirrer - JR4000, Model 1200, Model 1200 Digital, Model 1500, Model 1500-RV, Model 1750, Model 1750 Digital, Model 2000RV Digital, Model 2000RV Electric Stirrer, Model 350 Electric Mixer, Model 6000 Digital, Model 6000 Electric Mixer, Model 750, Model 850, Model A, Model A-5 Air Mixer, Model A5-RV Air Mixer, Model G Air Mixer, Model G-5 Air Mixer, Model G-G, Model G-HD, Model G-RV Air Mixer
- Overall Length 12 in
- Material Stainless Steel
Product Information
- Brand Arrow Mixing Products
- MFR # S-316-12
- Zoro # G309947263
- Country of Origin United States
- Category Stirrers
Dimensions
Overall Diameter | 3/8 in |
Overall Length | 12 in |
Details
Description
Stirrer Shaft, Compatible with Grainger Part Number 806U13, 806U14, 806U15, 806U16, 806U20, 806U21, 806U22, 806U23, 806U24, 806U25, 806U26, 806U27, 806U28, 806U29, 806U30, 806U31, 806U32, 806U34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 10mL, PK12 (5YGY7)
- INSTA-TEST Test Strips 5in1, Nitrate, pH, Alkalinity (3038-G)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229456)
- BENCHMARK SCIENTIFIC Replacement Sealing Ring, (Gl45), PK10 (B3000-RIN)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- Arrow Mixing Products Lab Mixing & Blending