Arrow 3/4" Modular FRL W/End Ports C33356, Gauge, Poly Bowl, Manual & Ultra Fog Lubricator
- Mfr # C33356
- Zoro # G005627223
product price:Â
$
508.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C33356
- Zoro #
- G005627223
- UPC #
- -
- Country of Origin
- United States
Description
Arrow 3/4" modular frl w/end ports c33356, gauge, poly bowl, manual & ultra fog lubricator arrow pneumatics modular frl's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal is possible from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, individual and custom mounting. Regulator and lubricator adjustments are made through a three position tamper resistant knob. These units are engineered to permit use with standard size pipe nipples. Special optional diverter blocks are available to supply air to secondary locations. Unlimited adaptation for air preparation systems. features & benefits: 3/4" modular filter/regulator/lubricator combination with end ports that allow easy removal of all components includes filter with manual drain for removal of particulate, dirt, debris, pipe scale, rust and water to 40 micron air control regulator with gauge and arrow pneumatics fog lubricator filter and lubricator have 6 oz. Metal bowls without sight glass 250 psi max 5-125 psi operating range 40f-160f temperature
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.