Breather Vent, 3/8"
Mfr # ASP-3BV
Zoro # G0029080
product price: $1.95
/eaSold in multiples of 10 for $19.50
Key Features
Filter Rating
40 micron
Minimum Flow Rate
0 scfm
Minimum Operating Temperature
35 Degrees F
Air Inlet Size
3/8 in
Air Inlet Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASP-3BV
Zoro #
G0029080
UPC #
-
Country of Origin
United States
Dimensions
Air Inlet Size
3/8 in
Outside Diameter
11/16 in
Air Outlet Size
3/8 in
Overall Length
3/4 in
Details
Item
Breather Vent,3/8"
Filter Rating
40 micron
Minimum Flow Rate
0 scfm
Minimum Operating Temperature
35 Degrees F
Air Inlet Type
NPT
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
300 Degrees F
Air Outlet Type
NPT
Weight
0.04 lb
Description
Breather Vent,3/8 In., Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 150 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Air Outlet Size 3/8 in, Air Outlet Type NPT, Minimum Flow Rate 0 scfm, Outside Diameter 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.