Silencer U-PK-3
- Mfr # U-PK-3
- Zoro # G802728499
product price:Â
$
6.99
/ea
Sold in multiples of 10 for
$69.90
Key Features
Flow
310 l/min
Pressure Range
0 to 1 MPa
Temp. Range
-10 Degrees to 70 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U-PK-3
- Zoro #
- G802728499
- UPC #
- -
- Country of Origin
- Germany
Details
- Flow
- 310 l/min
- Pressure Range
- 0 to 1 MPa
- Temp. Range
- -10 Degrees to 70 Degrees C
Description
Silencer U-Pk-3 For Reducing Noise And Avoiding Contamination At The Exhaust Ports Of Pneumatic Components. Assembly Position=Any, Operating Pressure=0 - 10 Bar, Flow Rate To Atmosphere=310 L/Min, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.