Male Alum Pneumatic Silencer, 1/2"
Mfr # ASQF-4M
Zoro # G0029309
product price: $11.99
/eaKey Features
Body Material
Aluminum
Filter Element Material
Stainless Steel
Weight
0.21 lb
For Fluid Type
Exhaust Air
Air Outlet Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASQF-4M
Zoro #
G0029309
UPC #
-
Country of Origin
United States
Dimensions
Air Outlet Size
1/2 in
Hex Size
1 in
Air Inlet Size
1/2 in
Overall Length
3 1/4 in
Details
Item
Male Alum Pneumatic Silencer,1/2"
Body Material
Aluminum
Filter Element Material
Stainless Steel
Weight
0.21 lb
For Fluid Type
Exhaust Air
Air Outlet Type
NPT
Air Inlet Type
NPT
Minimum Operating Temperature
35 Degrees F
Minimum Flow Rate
0 scfm
Maximum Operating Pressure
300 psi
Air Inlet Gender
Male
Material Filtered
Air
Maximum Operating Temperature
160 Degrees F
Air Outlet Gender
Male
Description
Male Alum Pneumatic Silencer,1/2 In., Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Inlet Gender Male, Hex Size 1 in, Filter Element Material Stainless Steel, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 160 Degrees F, Air Outlet Gender Male, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Exhaust Air, Material Filtered Air, Minimum Flow Rate 0 scfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.