Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, 3 Pos Locking Knob, 1/2"

  • Mfr # R354G

  • Zoro # G0028581


product price: $56.99
/ea

Key Features

Includes
Gauge, Tamper-Proof Cap
Overall Width
2 11/16 in
Overall Height
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R354G
Zoro #
G0028581
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 11/16 in
Overall Height
5 3/8 in

Details

Item
Regulator,3 Pos Locking Knob,1/2"
Includes
Gauge, Tamper-Proof Cap

Description

Regulator,3 Pos Locking Knob,1/2 In., Overall Width 2 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.