Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Control Muffler, 1/4", PK10

  • Mfr # ASP-2SC

  • Zoro # G0028940


product price: $6.19
/ea
Sold in multiples of 10 for $61.90

Key Features

Body Material
Bronze
Minimum Operating Temperature
35 Degrees F
Air Inlet Type
NPT
Material Filtered
Air
Maximum Operating Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-2SC
Zoro #
G0028940
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
9/16 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

Item
Speed Control Muffler,1/4"
Body Material
Bronze
Minimum Operating Temperature
35 Degrees F
Air Inlet Type
NPT
Material Filtered
Air
Maximum Operating Temperature
300 Degrees F
For Fluid Type
Exhaust Air
Filter Rating
40 micron
Weight
0.09 lb
Air Outlet Type
NPT
Maximum Operating Pressure
300 psi

Description

Speed Control Muffler,1/4 In., Air Inlet Size 1/4 in, Air Inlet Type NPT, Hex Size 9/16 in, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Bronze, For Fluid Type Exhaust Air, Material Filtered Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.