Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carport, 12 ft. x 29 ft. x 9 ft. Eggshell

  • Mfr # CPH122909

  • Zoro # G204860421


original price: $1,979.99
11% off
new price: $1,759.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Color
Eggshell
Material
Steel
Capacity
3305 cu. ft.
Includes
Roof Panels, Frame, Anchors, Hardware, Instructions
Overall Width
12 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH122909
Zoro #
G204860421
UPC #
26862115850
Country of Origin
China

Dimensions

Overall Width
12 ft.
Overall Length
29 ft.
Overall Depth
344.5
Overall Height
11 ft.

Details

Color
Eggshell
Material
Steel
Capacity
3305 cu. ft.
Includes
Roof Panels, Frame, Anchors, Hardware, Instructions

Description

Arrow floor frame kits are the perfect accessory to your new shed. They provide the galvanized metal framework foundation to add a strong floor if your shed is placed on grass, gravel, or bare earth. The frame will raise the floor above ground level to help with drainage and help keep your items clean and dry. METAL FRAMING ONLY – Attach plywood to complete your shed floor. Use 5/8” minimum thickness, exterior grade plywood that has a waterproof adhesive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.