Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPH202009ECL3
- Zoro # G224152667
product price:Â
$
6,317.99
/ea
Key Features
Overall Width
20 ft
Roof Color
Eggshell
Frame Finish
Powder Coated
Clearance1
138 in
Includes
(3) Walls, Frame, Hardware, Instructions, Roof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPH202009ECL3
- Zoro #
- G224152667
- UPC #
- 026862131461
- Country of Origin
- United States
Dimensions
- Overall Width
- 20 ft
- Overall Length
- 20 ft
- Overall Height
- 9 ft
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Details
- Item
- Carport
- Roof Color
- Eggshell
- Frame Finish
- Powder Coated
- Clearance1
- 138 in
- Includes
- (3) Walls, Frame, Hardware, Instructions, Roof
- Snow Rating
- 35 lb/sq ft
- Wind Rating
- 100 mph
- Frame Color
- Black
- Frame Material
- Steel
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.