Carport
- Mfr # CPHC101507
- Zoro # G224152049
product price:Â
$
1,409.99
/ea
Key Features
Overall Length
15 ft
Clearance1
96 in
Includes
Anchors, Frame, Hardware, Instructions, Roof Panels
Frame Finish
Powder Coated
Roof Color
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPHC101507
- Zoro #
- G224152049
- UPC #
- 026862115539
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 ft
- Overall Height
- 7 ft
- Roof Material Thickness
- 29 ga
- Overall Width
- 10 ft
- Frame Material Thickness
- 15 ga
- Wire Rope Length
- 15 ft
- Length
- 15 ft
Details
- Item
- Carport
- Clearance1
- 96 in
- Includes
- Anchors, Frame, Hardware, Instructions, Roof Panels
- Frame Finish
- Powder Coated
- Roof Color
- Charcoal
- Frame Material
- Steel
- Wind Rating
- 100 mph
- Frame Color
- Black
- Roof Finish
- Galvanized
- Snow Rating
- 35 lb/sq ft
- Roof Material
- Steel
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.