Kingston 16x12 Gazebo, Steel Hardtop Gazebo with Curtain and Netting - Woodgrain Aluminum Posts
- Mfr # A10204368000
- Zoro # G216546368
Key Features
Specifications
Product Information
- MFR #
- A10204368000
- Zoro #
- G216546368
- UPC #
- 841057194461
- Country of Origin
- China
Dimensions
- Length
- 190.16 in
- Width
- 142.91 in
- Height
- 132.28 in
- Post Dimensions
- 3.94 x 3.94 in
- Overall Dimensions
- 11.91 x 15.85 x 11.02 ft
- Inside Post-to-Post Size
- 134.25 x 181.5 x 132.28 in
Details
- Color
- Wood Grain
- Material
- Aluminum, Steel, Fabric
- Roof Material
- Metal
- Wind Resistance
- 50 MPH
- Snow Load Capacity
- 3000 lbs
- Ground to Horizontal Opening
- 78.7 in
Description
Transform your outdoor space into a private retreat with the SUNJOY Kingston 16x12 Gazebo. Designed for lasting performance and refined aesthetics, this metal-roof gazebo features rust-resistant aluminum posts with a realistic woodgrain finish and a strong galvanized steel roof that shields you from sun, rain, and snow.The double-tier vented roof promotes airflow while the added mesh panel on the decorative top frame helps keep insects out. Zip-up curtains and high-density mosquito netting offer privacy and protection, while three built-in ceiling hooks allow you to hang lights, fans, or seasonal decor.Assembly is hassle-free thanks to the innovative insert-style roof panels and reduced hardware count-30-40% fewer screws than traditional models. Roof-facing screws are crafted from stainless steel for enhanced durability and rust resistance. Pre-drilled holes on the ground plates let you choose between using the included stakes for soft surfaces or your own expansion bolts not included for anchoring into hard ground. Whether placed on a patio, deck, or poolside, the Kingston Gazebo combines style, function, and comfort for your outdoor lifestyle.
- Peace of Mind in Every Season: Wind & Snow Rated Flimsy structures can collapse under extreme weather. Kingston is wind-rated to 50 mph and supports up to 3,000 lbs of snow, thanks to its rustproof aluminum frame, reinforced roof beams, and optimized 27° pitch angle. It offers strong protection and peace of mind, even in storm-prone regions.
- Rust Proof and Elegant Heat-Transfer Woodgrain Aluminum Frame Enjoy the sophisticated look of natural wood with none of the maintenance. The powder-coated triangle-shaped aluminum posts resist rust and corrosion while adding warmth and charm to your outdoor space.
- Stay Cool & Bug-Free with Upgraded Vent Design In traditional gazebos, poor ventilation and mosquito troubles ruin outdoor comfort. The Kingston's raised and widened upper vent mimics classic garden cupola inspiration and features a three-layer vent design with built-in mesh. This ensures enhanced airflow and visibility while blocking flying insectsideal for staying cool and protected on hot summer days.
- Stronger Roof, Less Noise: Slot-In Panel System Loose panels and visible screws often weaken a roof's resistance. Kingston's roof uses a slot-in locking systempanels slide securely into sloped beams to form a tight structural connection. This reduces wind vibration, eliminates unsightly gaps, and boosts overall stability in high-load environments.
- Easy Assembly, Less Hardware, Faster Enjoyment Gazebo assembly is often overwhelming and time-consuming. Inspired by mortise-and-tenon joinery, Kingston's slot-in + spring buckle system reduces hardware by up to 40%, streamlining the entire setup process. Less drilling, fewer screws, and faster enjoyment of your new outdoor retreat.
- Built to Resist Rust in All the Right Places Rain and rust shorten the lifespan of standard fasteners. That's why Kingston uses stainless steel screws in all roof eave and exterior-facing areas to prevent corrosionextending the product's durability and reducing long-term maintenance.
- Reliable Ground Anchoring Options Pre-drilled ground plates with three holes allow you to easily anchor the gazebo to soft ground using the included stakes or to hard surfaces with expansion bolts (not included).
- Crafted for Elevated Outdoor Living Perfect for dining, lounging, or entertaining across patios, gardens, poolside spaces, and moredesigned to elevate every moment spent outdoors.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.