Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPHC102009ECL2
- Zoro # G124151920
product price:Â
$
3,598.99
/ea
Key Features
Roof Color
Charcoal
Clearance1
121 in
Roof Material Thickness
29 ga
Frame Finish
Powder Coated
Overall Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPHC102009ECL2
- Zoro #
- G124151920
- UPC #
- 026862125774
- Country of Origin
- United States
Dimensions
- Roof Material Thickness
- 29 ga
- Overall Length
- 20 ft
- Overall Height
- 9 ft
- Overall Width
- 10 ft
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Details
- Item
- Carport
- Roof Color
- Charcoal
- Clearance1
- 121 in
- Frame Finish
- Powder Coated
- Frame Color
- Black
- Frame Material
- Steel
- Roof Finish
- Galvanized
- Wind Rating
- 100 mph
- Includes
- (2) Side Wall Enclosures, Carport Frame and Roof, Fasteners, Instructions
- Snow Rating
- 35 lb/sq ft
- Roof Material
- Steel
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.