Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPHC142414
- Zoro # G424151590
product price:Â
$
5,724.99
/ea
Key Features
Frame Color
Black
Includes
Anchors, Frame, Hardware, Instructions, Roof Panels
Overall Height
14 ft
Roof Material
Steel
Roof Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPHC142414
- Zoro #
- G424151590
- UPC #
- 026862112996
- Country of Origin
- United States
- Item
- Carport
- Frame Color
- Black
- Includes
- Anchors, Frame, Hardware, Instructions, Roof Panels
- Roof Material
- Steel
- Roof Finish
- Galvanized
- Frame Material
- Steel
- Clearance1
- 188 in
- Roof Color
- Charcoal
- Wind Rating
- 100 mph
- Snow Rating
- 35 lb/sq ft
- Frame Finish
- Powder Coated
Dimensions
- Overall Height
- 14 ft
- Frame Material Thickness
- 15 ga
- Overall Length
- 24 ft
- Roof Material Thickness
- 29 ga
- Overall Width
- 14 ft
- Wire Rope Length
- 24 ft
- Length
- 24 ft
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.