Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPHC202009ECL3
- Zoro # G424151873
product price:Â
$
6,317.99
/ea
Key Features
Snow Rating
35 lb/sq ft
Frame Color
Black
Wind Rating
100 mph
Overall Length
20 ft
Clearance1
138 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPHC202009ECL3
- Zoro #
- G424151873
- UPC #
- 026862131843
- Country of Origin
- United States
- Item
- Carport
- Snow Rating
- 35 lb/sq ft
- Frame Color
- Black
- Wind Rating
- 100 mph
- Clearance1
- 138 in
- Roof Color
- Charcoal
- Frame Material
- Steel
- Frame Finish
- Powder Coated
- Includes
- (3) Walls, Frame, Hardware, Instructions, Roof
Dimensions
- Overall Length
- 20 ft
- Overall Height
- 9 ft
- Overall Width
- 20 ft
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.