Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPHC143814
- Zoro # G524152473
product price:Â
$
8,372.99
/ea
Key Features
Clearance1
188 in
Frame Finish
Powder Coated
Frame Color
Black
Overall Height
14 ft
Roof Color
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPHC143814
- Zoro #
- G524152473
- UPC #
- 026862113528
- Country of Origin
- United States
Dimensions
- Overall Height
- 14 ft
- Frame Material Thickness
- 15 ga
- Overall Length
- 38 ft
- Roof Material Thickness
- 29 ga
- Overall Width
- 14 ft
- Wire Rope Length
- 38 ft
- Length
- 38 ft
Details
- Item
- Carport
- Clearance1
- 188 in
- Frame Finish
- Powder Coated
- Frame Color
- Black
- Roof Color
- Charcoal
- Roof Finish
- Galvanized
- Snow Rating
- 35 lb/sq ft
- Wind Rating
- 100 mph
- Roof Material
- Steel
- Frame Material
- Steel
- Includes
- Anchors, Frame, Hardware, Instructions, Roof Panels
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.