14x12 Kingston PC Top Rectangular Gazebo Grey
- Mfr # A10204386100
- Zoro # G022983739
product price:Â
$
1,401.99
/ea
Key Features
Length
166.93 in
Width
142.91 in
Height
132.28 in
Color
Gray
Material
Aluminum, Steel, PC, Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A10204386100
- Zoro #
- G022983739
- UPC #
- 841057195178
- Country of Origin
- China
Dimensions
- Length
- 166.93 in
- Width
- 142.91 in
- Height
- 132.28 in
- Post Dimensions
- 3.94 x 3.94 in
- Overall Dimensions
- 11.91 x 13.91 x 11.02 ft
Details
- Color
- Gray
- Material
- Aluminum, Steel, PC, Fabric
- Snow load
- 2,600 lbs
- Roof Material
- PC
- Wind resistance
- 50 MPH
- Wind Resistance
- 50 MPH
Description
Escape into your own private outdoor retreat with the SUNJOY Kingston 14x12 Gazebo. This versatile patio gazebo features an innovative hybrid roof design: a durable galvanized steel top ensures longevity, while the integrated translucent PC vent panel gently diffuses sunlight-creating a space that's shaded yet bright. Achieve a clean, modern look with Kingston's powder-coated gray aluminum frame. The rust-proof construction is not only stylish but also easy to maintain. For added privacy and bug-free comfort, simply close the zippered curtains and fine mesh netting. Enjoy easy assembly with a design focused on speed and secure installation. With 40% fewer screws and intuitive snap-together panels, setup is significantly faster. Stainless steel roof screws provide superior weather resistance, while three built-in hooks offer convenience for hanging lights, fans, or decor. Ground plates with pre-drilled holes ensure solid anchoring on both hard surfaces and soft ground. Perfect for patios, backyards, or poolside lounges, the SUNJOY Kingston 14x12 Gazebo blends sleek style, all-season durability, and outdoor comfort. Build your ideal aluminum gazebo sanctuary today.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.