Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPHC144714
- Zoro # G924151694
product price:Â
$
10,361.99
/ea
Key Features
Roof Material Thickness
29 ga
Roof Color
Charcoal
Frame Finish
Powder Coated
Frame Material
Steel
Overall Width
14 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPHC144714
- Zoro #
- G924151694
- UPC #
- 026862113542
- Country of Origin
- United States
Dimensions
- Roof Material Thickness
- 29 ga
- Overall Width
- 14 ft
- Overall Height
- 14 ft
- Frame Material Thickness
- 15 ga
- Overall Length
- 47 ft
- Wire Rope Length
- 47 ft
- Length
- 47 ft
Details
- Item
- Carport
- Roof Color
- Charcoal
- Frame Finish
- Powder Coated
- Frame Material
- Steel
- Snow Rating
- 35 lb/sq ft
- Frame Color
- Black
- Wind Rating
- 100 mph
- Includes
- Anchors, Frame, Hardware, Instructions, Roof Panels
- Roof Material
- Steel
- Clearance1
- 188 in
- Roof Finish
- Galvanized
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.