Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPHC202009ECL2
- Zoro # G624151802
product price:Â
$
5,039.99
/ea
Key Features
Overall Height
9 ft
Includes
Fasteners, Instructions, Steel Panels
Frame Material
Steel
Roof Material
Steel
Overall Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPHC202009ECL2
- Zoro #
- G624151802
- UPC #
- 026862128812
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 ft
- Overall Length
- 20 ft
- Roof Material Thickness
- 29 ga
- Overall Width
- 20 ft
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Details
- Item
- Carport
- Includes
- Fasteners, Instructions, Steel Panels
- Frame Material
- Steel
- Roof Material
- Steel
- Wind Rating
- 100 mph
- Roof Finish
- Galvanized
- Clearance1
- 138 in
- Snow Rating
- 35 lb/sq ft
- Frame Finish
- Powder Coated
- Roof Color
- Charcoal
- Frame Color
- Black
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.