Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPHC202409
- Zoro # G924151700
product price:Â
$
4,286.99
/ea
Key Features
Wind Rating
100 mph
Snow Rating
35 lb/sq ft
Frame Color
Black
Frame Finish
Powder Coated
Includes
Anchors, Frame, Hardware, Instructions, Roof Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPHC202409
- Zoro #
- G924151700
- UPC #
- 026862116611
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 ft
- Overall Length
- 24 ft
- Overall Width
- 20 ft
- Frame Material Thickness
- 15 ga
- Roof Material Thickness
- 29 ga
- Wire Rope Length
- 24 ft
- Length
- 24 ft
Details
- Item
- Carport
- Wind Rating
- 100 mph
- Snow Rating
- 35 lb/sq ft
- Frame Color
- Black
- Frame Finish
- Powder Coated
- Includes
- Anchors, Frame, Hardware, Instructions, Roof Panels
- Roof Finish
- Galvanized
- Roof Color
- Charcoal
- Clearance1
- 138 in
- Frame Material
- Steel
- Roof Material
- Steel
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.