Shop SUNJOY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ashland Hexagonal Gazebo, 18' x 18'
- Mfr # A102009720
- Zoro # G522983758
product price:Â
$
3,717.99
/ea
Key Features
Color
Sand Black
Material
Steel/Aluminum
Post Dimensions
4.6 in x 4.6 in
Overall Length
17.8 ft
Overall Height
11.2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A102009720
- Zoro #
- G522983758
- UPC #
- 841057183083
- Country of Origin
- China
Dimensions
- Post Dimensions
- 4.6 in x 4.6 in
- Overall Length
- 17.8 ft
- Overall Height
- 11.2 ft
- Overall Width
- 15.5 ft
Details
- Color
- Sand Black
- Material
- Steel/Aluminum
- Load Capacity
- 4200 lbs
- Wind Resistance
- 65 mph
Description
Enhance your backyard with the Ashland Hexagon Gazebo. Its durable aluminum and steel frame ensures lasting performance, while the hexagonal design offers a panoramic 360 Deg view. The all-season aluminum roof with a powder-coated finish provides superior protection from the elements. Spacious and elegant, it’s ideal for dining, lounging, and entertaining. The natural wood-look finish adds beauty without maintenance. A two-tier cupola improves ventilation, and a built-in ceiling hook supports lights or plants. Easy to assemble with six rust-resistant posts, this gazebo combines stability, style, and year-round comfort.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.