Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPHC202409ECL3
- Zoro # G824151695
product price:Â
$
7,518.99
/ea
Key Features
Overall Height
9 ft
Clearance1
138 in
Frame Finish
Powder Coated
Roof Color
Charcoal
Overall Length
24 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPHC202409ECL3
- Zoro #
- G824151695
- UPC #
- 026862131867
- Country of Origin
- United States
- Item
- Carport
- Clearance1
- 138 in
- Frame Finish
- Powder Coated
- Roof Color
- Charcoal
- Wind Rating
- 100 mph
- Includes
- (3) Walls, Frame, Hardware, Instructions, Roof
- Frame Material
- Steel
- Frame Color
- Black
- Snow Rating
- 35 lb/sq ft
Dimensions
- Overall Height
- 9 ft
- Overall Length
- 24 ft
- Overall Width
- 20 ft
- Wire Rope Length
- 24 ft
- Length
- 24 ft
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.