12x20 ft. Wood Gazebo, Outdoor Patio Steel Hardtop Gazebo, Cedar Framed Wooden Gazebo, Dark Brown
- Mfr # A1020326R1
- Zoro # G116393871
Key Features
Specifications
Product Information
- MFR #
- A1020326R1
- Zoro #
- G116393871
- UPC #
- 841057196823
- Country of Origin
- China
Dimensions
- Length
- 236.22 in
- Width
- 141.73 in
- Height
- 122.83 in
- Inside Post-to-Post Dimensions
- 8.6 ft. L x 9.9 ft. W x 6.5 ft. H
- Post Dimensions
- 5.5 in. x 5.5 in.
- Overall Dimensions
- 19.7 ft. L x 11.8 ft. W x 10.2 ft. H
Details
- Color
- Brown
- Material
- Steel, Fabric, Wood, Natural
- Wind Resistance
- 50MPH
- Ground to Horizontal Opening
- 6.5 ft.
- Snow Load Capacity
- 4400 lbs
Description
Expand your living space by bringing the indoors outside and create an end-of-the-day oasis thats an ideal spot for entertaining family and friends. This 12 ft. x 20 ft. wood gazebo from the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for a gathering any time of the year. Spend all four seasons enjoying your covered area outdoors under a cedar wood frame gazebo with a sturdy powder-coated steel roof top that will stand the test of time. The 2-tier roof provides just the right amount of airflow while simultaneously keeping occasional inclement weather at bay. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and a touch of elegant design. With straight-forward, easy-to-follow assembly instructions youll soon be relaxing in your favorite new outdoor living space, and for years to come. 12x20 ft. Wood Gazebo, Outdoor Patio Steel Hardtop Gazebo, Cedar Framed Wooden Gazebo with 2-tier Metal Roof,curtain, Suitable for Patios, Lawn, and Backyard, Dark Brown
- Sturdy & Stability: This 12x20 ft. large size hardtop gazebo is constructed of durable dark brown steel 2-tier roof and premium cedar wood frame, which is designed to provide shade from the heat and keep the water out.
- Light Up Your Outdoor Patio: Sturdy ceiling hooks are provided for this cedar wood gazebo to suspending lighting (not included) and illuminate your evening gatherings.
- Better Protection & Privacy: Featuring a built-in dual rail system that allows you to easily suspend mosquito netting and privacy curtains (mosquito netting and curtains are sold separately) to provide better privacy and keep bugs out.
- Multiple Scenery Application: Size:236.22 in. L x 141.73 in. W x 122.83 in. H, weight: 539.69 lbs. This stylish double roof design wood gazebo is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, lawns and etc.
- Easy to Set Up: This wooden gazebo is very easy to set up and comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.
- CPAI-84 Fire Retardancy Compliant: Safety is a top priority. The curtain is compliant with the CPAI-84 fire retardancy standards, giving you peace of mind as you enjoy your time under the gazebo.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.