Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPHC202909
- Zoro # G624151505
product price:Â
$
5,101.99
/ea
Key Features
Snow Rating
35 lb/sq ft
Frame Finish
Powder Coated
Overall Width
20 ft
Frame Material Thickness
15 ga
Overall Length
29 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPHC202909
- Zoro #
- G624151505
- UPC #
- 026862116628
- Country of Origin
- United States
- Item
- Carport
- Snow Rating
- 35 lb/sq ft
- Frame Finish
- Powder Coated
- Includes
- Anchors, Frame, Hardware, Instructions, Roof Panels
- Clearance1
- 138 in
- Frame Color
- Black
- Roof Material
- Steel
- Wind Rating
- 100 mph
- Frame Material
- Steel
- Roof Color
- Charcoal
- Roof Finish
- Galvanized
Dimensions
- Overall Width
- 20 ft
- Frame Material Thickness
- 15 ga
- Overall Length
- 29 ft
- Roof Material Thickness
- 29 ga
- Overall Height
- 9 ft
- Wire Rope Length
- 29 ft
- Length
- 29 ft
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.