Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vertical Boxed Eave Carport
- Mfr # VCP202007CC
- Zoro # G624081093
product price:Â
$
5,509.99
/ea
Key Features
Roof Color
Charcoal
Overall Length
20 ft
Overall Width
20 ft
Includes
Easy Hook Anchors
Overall Height
7 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCP202007CC
- Zoro #
- G624081093
- UPC #
- -
- Country of Origin
- United States
- Item
- Carport
- Roof Color
- Charcoal
- Includes
- Easy Hook Anchors
- Frame Finish
- Power Coated
- Frame Color
- Black
- Frame Material
- Steel
Dimensions
- Overall Length
- 20 ft
- Overall Width
- 20 ft
- Overall Height
- 7 ft
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Description
Vertical Boxed Eave Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.