Zoro Homepage

Steel Earth Anchor Kit

  • Mfr # AK600

  • Zoro # G702492582


product price: $62.99
/ea

Key Features

Expansion Anchor Type
Earth Anchor Kit
Anchor Material
Steel
Anchor Length
1 1/2"
Finish
Hot Dipped Galvanized
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK600
Zoro #
G702492582
UPC #
026862800015
Country of Origin
United States

Dimensions

Anchor Length
1 1/2"
Width
1 1/2 in
Overall Depth
1 1/2 in
Overall Height
15 in
Overall Width
1 1/2 in

Details

Expansion Anchor Type
Earth Anchor Kit
Anchor Material
Steel
Finish
Hot Dipped Galvanized
Material
Steel
Color
Gray
Item
Anchor
Includes
Corner Bracket, Screw Augers
Compatible Manufacturer Model Number
Shed
Function
Anchoring Building
Product Type
Earth Anchor Kit

Description

Earth Anchor Kit, Overall Depth 1 1/2 in, Overall Height 15 in, Overall Width 1 1/2 in, Steel, Compatible Brand and Series ARROW, Finish Hot Dipped Galvanized, Corner Bracket, Screw Augers, Adjustable Not Adjustable, Gray, Compatible Manufacturer Model Number Shed, Function Anchoring Building

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.