1/2 in. MIP X 3/4 in. MHT Stainless Steel Hose Bibb

  • Mfr # 301SS

  • Zoro # G515499914


product price:  $28.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301SS
Zoro #
G515499914
UPC #
690043000442
Country of Origin
United States

Description

Finish: Stainless steel *Flow Rate: 9 *Frost-Proof: *Handle Type: T-Handle *Length: *Material: Stainless Steel *Maximum Pressure: 125 *Maximum Temperature: 140 *Packaging Type: Boxed *Product Type: Hose Bibb *Sub Brand: *Turn Type: QuickTurn *Usage:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.