
Arrowhead 1 in. FIP X 3/4 in. Hose Brass Garden Valve
Mfr # 930LF
Zoro # G3856199
product price: $24.35
/eaKey Features
Body Material
Brass
Pipe Size
1"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930LF
Zoro #
G3856199
UPC #
690043470757
Country of Origin
United States
Dimensions
Pipe Size
1"
Details
Body Material
Brass
Description
The Arrowhead Brass 930LF garden valve has a 1 in. FIP connection. The 930LF includes Arrowhead Brass's exclusive O-ring bonnet and stem design.
- • Made from heavy duty lead free bronze alloy
- • Lead free certified to NSF/ANSI 372 (by IAPMO)
- • Easy installation
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.