360Deg-Swiveling Compact Hunting Blind and Fishing Chair Stool Seat, Camouflage
Mfr # KKS0342U
Zoro # G916036923
Key Features
Specifications
Product Information
Dimensions
Details
Description
Elevate your outdoor experience with the ARROWHEAD OUTDOOR Compact 360°-Swivel Outdoor Chair Stool Seat. This versatile seat with backrest combines comfort and functionality for hunters, anglers, and outdoor enthusiasts. The silent, 360° swivel allows smooth observation without spooking wildlife. Built tough with a heavy-duty steel frame and high-grade 600D canvas, it supports up to 450 lbs. Extra-wide feet prevent sinking into soft ground, while the included carrying case ensures easy transport. This all-in-one hunting blind stool, folding chair, and fishing seat is ideal for staying comfortable and concealed during your next outdoor adventure.
- •Silent and stealthy 360° of swivel - effortlessly and quietly spins 360° for maximum mobility while never spooking wildlife
- •Wide, stabilizing feet - 4 extra-wide feet prevent sinking in dirt, mud, and bogs
- •Ideal for wetlands and dryer hillsides
- •Ready for your outdoor adventures with heavy-duty, solid construction - lightweight, heavy-duty steel frame construction, powder-coated, rust-resistant frame, and rugged, waterproof 600D canvas fabric
- •Compact and lightweight for easy transportation - collapses to fit into included bag
- •Dimensions when set up: 14.96 in. L x 17.72 in. W x 26.77 in. H
- •Includes carrying bag with sling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.