Backpackable Fishing and Camp Chair with Backrest and 25-Can Cooler, Gray

  • Mfr # KKS0325U

  • Zoro # G616036919


product price:  $49.99
/ea

Key Features

Seat Color
Gray
Overall Width
15 in
Overall Depth
30 in
Includes
Outdoor Large Seat Backrest Cooler Chair (Granite Grey), Carrying & Storage Bag w/ Carry Handle/Shoulder Strap
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KKS0325U
Zoro #
G616036919
UPC #
889526524708
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Depth
30 in
Overall Length
17 in

Details

Item
Camp Furniture
Seat Color
Gray
Includes
Outdoor Large Seat Backrest Cooler Chair (Granite Grey), Carrying & Storage Bag w/ Carry Handle/Shoulder Strap

Description

Fishing isnt just a hobby, its a way of life. Make your fishing outings more fun, comfortable, and convenient with the ARROWHEAD OUTDOOR 3-in-1 Compact Fishing Chair with Backrest. This chair features a larger, more comfortable seating area with back support for long, relaxing fishing outings and an external pocket for bait and tackle. When it comes time to crack a cold one, grab a drink from the integrated 25-can cooler. With a 270-lb. weight capacity, this chair has what it takes to stand up to the elements, all while keeping your hands free to carry your pole when heading out to your favorite fishing spot. With its convertible and collapsible design, this chair converts from a chair to a backpack by folding down the backrest, allowing you to pick up and move at a moments notice wherever your fishing or hiking journey takes you. When it comes time to head home, the included carry bag provides compact flat storage to maximize trunk and garage space. From the Pacific Crest Trail to the Appalachian Trail, our 100% USA-based support is standing by to help keep you adventuring. Wherever your journey takes you, go further with ARROWHEAD OUTDOOR.


  • •Lightweight, portable yet comfortable - ideal for fishing, camping, tailgating, sporting events, indoor use, BBQs, and cookouts
  • •Kick back with more comfort - fold-out backrest allows for maximum chill with minimal weight
  • •Backpackable - folds up and can be carried around like a backpack so you can keep your hands free for carrying fishing poles and other gear
  • •Insulated cooler - main backpack compartment doubles as a cooler, providing 12.5 in. x 11 in. x 6.5 in. of cooler space
  • •Easy-access bottle pocket - fits beverage containers up to 7.5 in. x 3.5 in.
  • •External pocket - easy-access 5.5-in. x 7-in. pocket is ideal for keys, bait, and tackle
  • •Heavy-duty with small footprint - fabricated with rugged, weather-resistant 600D oxford fabric and supports up to 270 lbs.
  • •Ready for the elements - lightweight steel frame with rust-resistant power coating
  • •Heavy-duty, vinyl stabilizing feet are great when fishing in muddy, mucky, or sandy bodies of water
  • •Seat and backrest dimensions: seat depth is 15.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.