Portable Folding Camping Quad Chair with 6-Can Armrest Cooler, Ocean Blue

  • Mfr # KKS0273U

  • Zoro # G216036920


product price:  $72.55
/ea

Key Features

Overall Width
35.5 in
Overall Depth
40.5 in
Includes
Padded Folding Deluxe Camp Chair w/ Armrest Cooler & Wine Glass Holder (Ocean Blue), Carrying & Storage Bag w/ Carry Handles/Shoulder Strap
Overall Length
21.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKS0273U
Zoro #
G216036920
UPC #
889526421090
Country of Origin
China

Dimensions

Overall Width
35.5 in
Overall Depth
40.5 in
Overall Length
21.2 in

Details

Includes
Padded Folding Deluxe Camp Chair w/ Armrest Cooler & Wine Glass Holder (Ocean Blue), Carrying & Storage Bag w/ Carry Handles/Shoulder Strap
Item
Camp Furniture
Seat Color
Blue

Description

Unwind in outdoor luxury with the ARROWHEAD OUTDOOR Portable Folding Camping Quad Chair that is designed for maximum comfort and convenience. This portable camping chair folds and unfolds in seconds and boasts an array of features that make your camping trips, picnics, or backyard barbecues even more enjoyable. Sink into the deep padding of the plush seat, headrest, and armrests for utter relaxation, no matter how long youre outdoors. The included 6-can cooler pouch hangs from an armrest so you can keep your drinks chilled and close at hand. The other armrest has an insulated can holder and a wine glass holder - no more spills! This camping chair is also built to provide reliable support for all body types, thanks to its weight capacity of 450 lbs.


  • •Lightweight, portable yet comfortable - ideal for camping, tailgates, sporting events, indoor use, BBQs, and cookouts
  • •Armrest cooler and storage pouch - easily store your phone, bottle opener or lighter within hands reach
  • •Easily holds up to six 12-oz. cans
  • •Wine glass holder - easily and securely clips stemmed glasses like wine, martini, margarita, champagne, etc.
  • •Insulated, supersized cup-holder - keep that cold one within an arm’s reach
  • •Unlike mesh ones, insulation helps keep your beverage at its desired temperature
  • •Fits glasses, cups, and cans up to 4.5-in. (114-mm) wide
  • •Large back mesh storage - located on the backside of the chair
  • •Ideal for hats, sunglasses, snacks, and other loose items
  • •Heavy-duty construction - powder-coated, rust-resistant heavy-duty steel frame and rugged, 600D canvas fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.