Arroworthy
2" Varnish Paint Brush, Chylyn/White Bristle, Wood Handle
Mfr # 9030 2
Zoro # G3245911
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Basic Bristle Material Natural
- Bristle Material Chylyn/White
- Basic Handle Material Wood
- Handle Material Wood
Explore More Products
- ARROWORTHY PAINT BRHS FINULTRA 2.5"" 3520-0250
- ARROWORTHY PAINT BRSH OLYMPIAN 5"" 1095 5
- ARROWORTHY PAINT BRSH OLYMPIAN 6"" 1095 6
- ARROWORTHY PAINT BRUSH ANG POLY 3"" 6022 3
- ARROWORTHY STAIN BRUSH POLY 4""W 4090-0400
- ARROWORTHY 1500 1.5 in. White China Chip Brush 77089150025
- ARROWORTHY 6030 3 in. Tradesman Blended Polyester Varnish Paint Brush 6030-0300
- ARROWORTHY PAINT BRUSH FOAM 4 in. W 8505 0400
- ARROWORTHY 3" Varnish Paint Brush, Chylyn/White Bristle, Wood Handle 9030 3
- WOOSTER 4" Block Paint Brush, White China/Polyester Bristle, Wood Handle 0F51190040
- BRUSH RESEARCH MANUFACTURING 3" Varnish Paint Brush, Wood Handle 601G300
- Arroworthy Paint Brushes