This item is Discontinued.

Arroworthy 4 in Paint Roller Cover, 3/8" Nap, Polyester 4DIY3

4 in Paint Roller Cover, 3/8" Nap, Polyester (Discontinued)

  • Mfr # 4DIY3
  • Zoro # G3883191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4DIY3
Zoro #
G3883191
UPC #
740963100064
Country of Origin
United States

Dimensions

Roller Length
4"
Length
4 in

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Polyester
Paint Type
All Paints

Description

ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.