This item is Discontinued.

Arroworthy 9 in Paint Roller Cover, 3/4" Nap, Lambskin 9FL6

9 in Paint Roller Cover, 3/4" Nap, Lambskin (Discontinued)

  • Mfr # 9FL6
  • Zoro # G3882272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9FL6
Zoro #
G3882272
UPC #
740963100866
Country of Origin
China

Dimensions

Roller Length
9"
Length
9 in

Details

Item
Paint Roller Cover
Nap
3/4"
Cover Material
Lambskin
Paint Type
All Paints

Description

12 - 18 Professional Adjustable Roller Frame close core. Expandable yoke style. Heavy-duty plastic and metal frame with end caps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.