Rembrandt 2 in. Semi-Oval Angle Paint Brush
- Mfr # 6488 2
- Zoro # G000536278
product price:
$
10.45
/ea
Key Features
Brush Size
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6488 2
- Zoro #
- G000536278
- UPC #
- 740962306962
- Country of Origin
- China
Dimensions
- Brush Size
- 2"
Description
The Arroworthy Rembrandt stubby semi-oval angle sash brush is 100 percent handcrafted of a unique blend of PBT/PET filaments, that pick up and deliver more paint. It features superior memory retention, high temperature resistant to maintain a finer tip and firmness.
- • Applies a smooth finish
- • Professional series offers a form chisel that assures better pick-up and delivery
- • Easy clean-up
- • Sharper cut and long lasting
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.