Shop PREMIER
See all product information
Create Account
9" Paint Roller Cover, Foam
- Mfr # 9FM
- Zoro # G5361036
product price:Â
$
6.29
/ea
Key Features
Length
9"
Cover Material
Foam
Core Material
Phenolic
Surfaces
Smooth
Paint Type
Enamels, Oil Based Paints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9FM
- Zoro #
- G5361036
- UPC #
- 044359004999
- Country of Origin
- China
- Item
- Paint Roller Cover
- Cover Material
- Foam
- Core Material
- Phenolic
- Surfaces
- Smooth
- Paint Type
- Enamels, Oil Based Paints
- Features
- Solvent Resistant Phenolic Core
- Style
- Roller
- For Use With
- Gloss, Oil-Based Paints and Enamels
- Cover Type
- Standard
- Compatible Roller Frame Style
- Cage
- Surface Material
- Drywall
- Surface Texture
- Smooth
- Sheen Type
- Gloss
Dimensions
- Length
- 9"
- Roller Length
- 9"
- Overall Length
- 9 in
- Core Diameter
- 1 1/2 in
- Nap Size
- 0 in
- Wire Rope Length
- 9 in
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 0 in Nap Size, Surface Material Drywall, Paint Type Enamels, Oil Based Paints, Core Diameter 1 1/2 in, Cover Material Foam, Core Material Phenolic, Sheen Type Gloss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.