Shop ARROWORTHY
See all product information
Create Account
Tradesman 3 in. Flat Paint Brush
- Mfr # 6032 3
- Zoro # G700536516
product price:
$
11.99
/ea
Key Features
Brush Size
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6032 3
- Zoro #
- G700536516
- UPC #
- 740962301288
- Country of Origin
- China
Dimensions
- Brush Size
- 3"
Description
The entire Finultra range boasts strong tapered nylon and polyester filaments. It's these features that make the range extremely resilient resulting in longer usage. Due to it's extra long filaments, the brush has maximum paint pick up whilst not compromising the finish.
- • Solid tapered polyester blend
- • Chisel trim lacquered purple tip handle
- • For interior and exterior use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.